Deep groove ball bearing SNR 6002ZZC3, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
SNR - Deep Groove Ball Bearing - 6002.ZZC3
See technical informationReferences
SNR:6002ZZC3
Rubix:204A8840
Manufacturer :6002ZZC3
EAN:3413520701260



Product details : SNR 6002ZZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 22000 rpm |
| Limit speed | 31000 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 5400 N |
| Weight | 0.03 kg |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- Delivery usually within ( 3 ) days
