Deep groove ball bearing Timken 6021, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm

6021

See technical information

References

Timken:6021
Rubix:396A1343
Manufacturer :100269624
EAN:0053893722337
brand logo

Technical specifications

Inner diameter105 mm
Outer diameter160 mm
Width26 mm
See all Specifications

Product details : TIMKEN 6021 DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)162,052x162,052x31,75 mm
Package weight1549,9 g
Inner diameter105 mm
Outer diameter160 mm
Width26 mm
Sealingopen
Bearing Clearancecn
Series6021
Materialsteel
Basic static load, radial - C0r61200 N
Basic dynamic load, radial - Cr69200 N
£ 58.86 excl. VAT
/ Each
£ 70.63 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories