Deep groove ball bearing Timken 6301-2RS-C3, Outer diameter: 37 mm | Width: 11 mm | Inner diameter: 12 mm

6301

See technical information

References

Timken:6301-2RS-C3
Rubix:106A2026
Manufacturer :100416897
EAN:0087796293724
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter37 mm
Width11 mm
See all Specifications

Product details : TIMKEN 6301-2RS-C3 BALL BEARING WITH SEALS


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)44,958x44,958x16,9926 mm
Package weight59,9 g
Inner diameter12 mm
Outer diameter37 mm
Width11 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6301
Materialsteel
Basic static load, radial - C0r4200 N
Basic dynamic load, radial - Cr9700 N
£ 38.60 excl. VAT
/ 10 pieces
£ 46.32 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories