Deep groove ball bearing FAG 6303-C-2Z>V, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Ball bearing
See technical informationReferences
FAG:6303-C-2Z>V
Rubix:274A6946
Manufacturer :0949836310000
EAN:4054372546785

Product details : FAG 6303-C-2ZV DEEP GROOVE BALL BEARING
This FAG brand deep groove ball bearing ensures smooth, high-performance operation while offering excellent resistance to radial and axial loads. Equipped with metal flanges, it provides limited protection against external contaminants. Its Generation C design offers reduced noise and increased energy efficiency, meeting the needs of professionals seeking a reliable, high-performance component.
Features:
This FAG ball bearing is designed to withstand heavy radial loads and moderate axial loads. Its robust sheet steel construction ensures optimal durability while maintaining low friction. The integrated metal shields provide effective protection against coarse dust and medium-sized particles while maintaining lubrication, thereby reducing the risk of premature wear. Its standard radial clearance ensures smooth operation, with a good balance between performance and energy efficiency. Suitable for industrial environments, this bearing features a high rotational capacity, helping to optimize equipment productivity.
Maintenance:
Lubricated for life with high-quality grease, this bearing requires no relubrication, thereby reducing maintenance costs and minimizing machine downtime. However, periodic inspections are recommended to monitor noise, temperature, and vibrations, ensuring optimal operation.
Sealing:
The metal shields integrated into this ball bearing provide effective protection against solid contaminants such as dust and debris (chips, fibers, gravel, etc.). The narrow gap between the flanges and the internal components forms a mechanical barrier that minimizes particle intrusion while maintaining internal lubrication. This sealing ensures longer bearing life and optimizes performance, particularly in industrial environments.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its expertise in the design and manufacture of high-performance bearings. Founded in 1883, the company is distinguished by its commitment to innovation and quality. Its expertise spans numerous industrial sectors, ranging from the automotive and aerospace industries to heavy industry. With advanced technical solutions and an international presence, FAG has established itself as a major player in the field of bearings and motion solutions.
Key Benefits:
- Resistance to radial and axial loads.
- Metal shields for enhanced protection against contaminants.
- Smooth operation with low friction torque.
- Lifetime lubricated; no relubrication required.
- Reduced noise and vibration thanks to the C-series.
- High rotational capacity to optimize machine performance.
- Increased durability and reliability for demanding industrial environments.
Applications:
This deep-groove ball bearing is suitable for a wide range of industrial applications. It is used in conveyor systems and material-handling equipment to ensure smooth and reliable movement of loads. In the agricultural sector, it is used in machinery and equipment subjected to harsh conditions. Automotive applications include transmissions and reduction systems, where it ensures robustness and stability. It is also used in machine tools such as milling machines and drills, as well as in industrial gearboxes. Its integration into household appliances reduces maintenance requirements and extends service life. This bearing is also ideal for idler rollers, traction motors, and drive rollers, delivering reliable performance across various industrial sectors.
Features:
This FAG ball bearing is designed to withstand heavy radial loads and moderate axial loads. Its robust sheet steel construction ensures optimal durability while maintaining low friction. The integrated metal shields provide effective protection against coarse dust and medium-sized particles while maintaining lubrication, thereby reducing the risk of premature wear. Its standard radial clearance ensures smooth operation, with a good balance between performance and energy efficiency. Suitable for industrial environments, this bearing features a high rotational capacity, helping to optimize equipment productivity.
Maintenance:
Lubricated for life with high-quality grease, this bearing requires no relubrication, thereby reducing maintenance costs and minimizing machine downtime. However, periodic inspections are recommended to monitor noise, temperature, and vibrations, ensuring optimal operation.
Sealing:
The metal shields integrated into this ball bearing provide effective protection against solid contaminants such as dust and debris (chips, fibers, gravel, etc.). The narrow gap between the flanges and the internal components forms a mechanical barrier that minimizes particle intrusion while maintaining internal lubrication. This sealing ensures longer bearing life and optimizes performance, particularly in industrial environments.
Brand Information:
FAG, a brand of the Schaeffler Group, is recognized worldwide for its expertise in the design and manufacture of high-performance bearings. Founded in 1883, the company is distinguished by its commitment to innovation and quality. Its expertise spans numerous industrial sectors, ranging from the automotive and aerospace industries to heavy industry. With advanced technical solutions and an international presence, FAG has established itself as a major player in the field of bearings and motion solutions.
Key Benefits:
- Resistance to radial and axial loads.
- Metal shields for enhanced protection against contaminants.
- Smooth operation with low friction torque.
- Lifetime lubricated; no relubrication required.
- Reduced noise and vibration thanks to the C-series.
- High rotational capacity to optimize machine performance.
- Increased durability and reliability for demanding industrial environments.
Applications:
This deep-groove ball bearing is suitable for a wide range of industrial applications. It is used in conveyor systems and material-handling equipment to ensure smooth and reliable movement of loads. In the agricultural sector, it is used in machinery and equipment subjected to harsh conditions. Automotive applications include transmissions and reduction systems, where it ensures robustness and stability. It is also used in machine tools such as milling machines and drills, as well as in industrial gearboxes. Its integration into household appliances reduces maintenance requirements and extends service life. This bearing is also ideal for idler rollers, traction motors, and drive rollers, delivering reliable performance across various industrial sectors.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 63..-c-2z |
| Cage | steel |
| Reference speed | 17400 rpm |
| Limit speed | 20800 rpm |
| Reaming diameter | 17 mm |
| Thickness | 14 mm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 15800 N |
| Weight | 0.117 kg |
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
- In stock: Next day delivery
