Deep groove ball bearing NTN 6319LLB/2AS, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
NTN - Deep Groove Ball Bearing - 6319LLB/2AS
See technical informationSee documentsReferences
NTN:6319LLB/2AS
Rubix:205A0581
EAN:4547359005981



Documents
Product details : NTN 6319LLB/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x45 mm |
|---|---|
| Logistic Weight | 5850 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 169000 N |
| Weight | 0.001 kg |
Show UNSPSC/ECL@SS
£ 194.64 excl. VAT
/ Each
£ 233.57 incl. VAT
- Usually arrives within 14 working days
