6302
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
---|---|
Package weight | 80,7 g |
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 13 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6302 |
Material | Steel |
Basic static load, radial - C0r | 5400 N |
Basic dynamic load, radial - Cr | 11400 N |
Usually arrives within 14 working days