6305
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Packaged dimensions (D x W x H) | 66,9798x66,9798x24,003 mm |
---|---|
Package weight | 243,6 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6305 |
Material | Steel |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 20600 N |
Usually arrives within 14 working days