SKF Deep groove ball bearing 6200 Series
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Logistic Weight | 32 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 30 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62.. |
Material | Bearing steel |
Limit speed | 15000 rpm |
Usually arrives within 14 working days