Deep Groove Ball Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 380 mm |
Width | 75 mm |
Logistics dimensions (L x W x H) | 75x380x380 mm |
---|---|
Logistic Weight | 42140 g |
Inner diameter | 180 mm |
Outer diameter | 380 mm |
Width | 75 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63 |
Material | Bearing steel |
Reference speed | 3600 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 405 N |
Basic dynamic load, radial - Cr | 351 N |
Usually arrives within 14 working days