Deep groove ball bearing Timken 6306, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
6306
See technical informationReferences
Timken:6306
Rubix:106A1037
Manufacturer :100417156
EAN:0087796295612




Product details : TIMKEN 6306 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 83,9978x83,9978x25,9842 mm |
|---|---|
| Package weight | 344,3 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6306 |
| Material | steel |
| Basic static load, radial - C0r | 14900 N |
| Basic dynamic load, radial - Cr | 26600 N |
Show UNSPSC/ECL@SS
£ 70.90 excl. VAT
/ 10 pieces
£ 85.08 incl. VAT
- Delivery usually within ( 7 ) days
