Deep groove ball bearing SNR S6002EEFD, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm

Bearing

See technical information

References

SNR:S6002EEFD
Rubix:394A6298
EAN:3413522150141
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter32 mm
Width9 mm
See all Specifications

Product details : SNR S6002EEFD DEEP GROOVE BALL BEARING


This stainless steel bearing stands out for its compact and reliable design, engineered for demanding industrial environments. It meets the needs of applications where protection against moisture and contaminants is essential. Thanks to its contact seals on both sides and its certified food-grade grease, this deep groove ball bearing combines hygiene, durability and performance. It is an optimal solution for those seeking a durable, quiet and low-maintenance ball bearing.

Features :
This single-row ball bearing is designed to offer excellent corrosion resistance thanks to its stainless steel construction. It is equipped with two NBR contact seals, which effectively protect against the ingress of dust, water or grease. Its design with standard radial clearance ensures good operational stability and an even distribution of the load. The product is pre-lubricated with a grease specially formulated for food environments, compliant with Halal and Kosher standards and NSF certified.

Maintenance :
This deep groove ball bearing requires no maintenance thanks to its factory lubrication. The food-grade grease, precisely dosed, provides long-lasting protection under normal use conditions. The seals keep the lubricant inside and prevent contaminants from entering. It is recommended to respect speed, load and temperature limits to ensure a long service life without relubrication.

Sealing :
The bearing is fitted with NBR rubber lip seals on both sides. These contact (sliding) seals provide an effective barrier against liquid splashes and particles. The nitrile material is resistant to oils, greases and wet conditions. This sealing enhances lubricant protection and improves the product's durability. As a trade-off, the friction generates a higher frictional torque and limits the maximum allowable speed. This configuration is therefore ideal in dusty or wet environments.

Brand information :
SNR is a brand of the NTN group, a major player in the field of power transmission. Present in over 20 countries, SNR offers innovative solutions for the automotive, industrial and aerospace sectors. Its mission: to provide reliable, high-performance and easy-to-integrate products. With recognized expertise and consistent manufacturing quality, the brand has been supporting professionals for over 100 years.

Key benefits :
• No relubrication required thanks to long-life grease
• Excellent corrosion resistance with stainless steel
• Reinforced NBR seals for maximum sealing
• Quiet and reliable at moderate speeds
• Standard radial clearance for optimal alignment
• Certified for food contact (NSF, Halal, Kosher)

Applications :
This ball bearing is ideal for sectors where hygiene, reliability and corrosion resistance are critical. It is widely used in the food industry for conveyors, packaging machines and processing lines. It is also suitable for the medical sector, where maintenance-free operation is an advantage, and in marine environments exposed to moisture and salt. Its closed and pre-lubricated design ensures a long service life in all these conditions.

Technical specifications


Attributes
Inner diameter15 mm
Outer diameter32 mm
Width9 mm
Bearing Clearancecn
Cagestainless steel
£ 11.05 excl. VAT
/ Each
£ 13.26 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories