Deep groove ball bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 68 mm |
Logistic Weight | 31600 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 340 mm |
Width | 68 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63..-M-J20AA |
Cage | Brass |
Reference speed | 2800 rpm |
Limit speed | 3400 rpm |
Basic static load, radial - C0r | 320000 N |
Basic dynamic load, radial - Cr | 300000 N |
Usually arrives within 14 working days