6306
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Packaged dimensions (D x W x H) | 83,9978x83,9978x25,9842 mm |
---|---|
Package weight | 345,6 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6306 |
Material | Steel |
Basic static load, radial - C0r | 14900 N |
Basic dynamic load, radial - Cr | 26600 N |
Usually arrives within 14 working days