6304
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | One rubber seal |
Bearing Clearance | C3 |
Series | 6304 |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 15900 N |
Usually arrives within 14 working days