Deep groove ball bearing Timken 6306-2RSNR, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
6306
See technical informationReferences
Timken:6306-2RSNR
Rubix:100A1815
EAN:0087796293953






Product details : TIMKEN 6306-2RS-NR BEARING WITH SEALS AND SNAP RING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6306 |
| Basic static load, radial - C0r | 14900 N |
| Basic dynamic load, radial - Cr | 26600 N |
Show UNSPSC/ECL@SS
£ 39.29 excl. VAT
/ Each
£ 47.15 incl. VAT
- Delivery usually within ( 7 ) days
