Deep groove ball bearing NTN 6238, Outer diameter: 340 mm | Width: 55 mm | Inner diameter: 190 mm
NTN - Deep Groove Ball Bearing - 6238
See technical informationReferences
NTN:6238
Rubix:205A0026
EAN:4547359375220



Product details : NTN 6238 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x340x55 mm |
|---|---|
| Logistic Weight | 19200 g |
| Inner diameter | 190 mm |
| Outer diameter | 340 mm |
| Width | 55 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Basic static load, radial - C0r | 281000 N |
| Basic dynamic load, radial - Cr | 282000 N |
| Weight | 0.045 kg |
Show UNSPSC/ECL@SS
£ 955.55 excl. VAT
/ Each
£ 1,146.66 incl. VAT
- Usually arrives within 14 working days
