Deep groove ball bearing SNR 6011Z, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
SNR - Deep Groove Ball Bearing - 6011.Z
See technical informationReferences
SNR:6011Z
Rubix:204A9065
Manufacturer :6011.Z
EAN:3413520115319



Product details : SNR 6011Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 8300 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 22000 N |
| Basic dynamic load, radial - Cr | 29700 N |
| Weight | 0.362 kg |
Show UNSPSC/ECL@SS
£ 18.32 excl. VAT
/ Each
£ 21.98 incl. VAT
- Usually arrives within 14 working days
