6307
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6307 |
Basic static load, radial - C0r | 19200 N |
Basic dynamic load, radial - Cr | 33400 N |
Usually arrives within 14 working days