Deep groove ball bearing NTN 6203NR, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm

NTN - Deep Groove Ball Bearing - 6203NR

See technical informationSee documents
References
NTN:6203NR
Rubix:204A9453
EAN:4547359560572
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
See all Specifications
Documents

Product details : NTN 6203NR DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x40x12 mm
Logistic Weight66 g
Inner diameter17 mm
Outer diameter40 mm
Width12 mm
Sealingopen
Bearing Clearancecn
Series6200
Materialsteel
Cagesteel
Reference speed18000 rpm
Limit speed3000 rpm
Basic static load, radial - C0r4600 N
Basic dynamic load, radial - Cr10600 N
Weight0.032 kg
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
  • Delivery usually within ( 3 ) days