Deep groove ball bearing FAG 6218-C3, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing
See technical informationReferences
FAG:6218-C3
Rubix:158A7129
Manufacturer :0167215000030
EAN:4012801077460

Product details : FAG RADIAL BALL BEARING 6218-C3
Deep groove ball bearing 62, single row, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x160x160 mm |
|---|---|
| Logistic Weight | 2189 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | steel |
| Reference speed | 5100 rpm |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 74000 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
£ 84.85 excl. VAT
/ Each
£ 101.82 incl. VAT
- In stock: Next day delivery
