Deep groove ball bearing FAG 6321-C3, Outer diameter: 225 mm | Width: 49 mm | Inner diameter: 105 mm
Ball bearings
See technical informationReferences
FAG:6321-C3
Rubix:158A2463
Manufacturer :0167244450030
EAN:4012801281416

Product details : FAG 6321-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 63, dimensions according to DIN 625-1
The reliable and high-performance deep groove ball bearing FAG 6321-C3 is suitable for a wide range of industrial applications. Thanks to its open design, it facilitates assembly and reduces friction, making it particularly suitable for high-speed applications. It is designed to accommodate both radial and axial loads in both directions, providing excellent versatility.
Features:
This single-row deep groove ball bearing is equipped with a steel sheet cage and features increased radial clearance (C3), which provides a larger separation between the balls and the raceways. This design reduces internal friction and enables high rotational speeds. It is capable of carrying high radial loads as well as moderate axial loads. The robust cage ensures high resistance to continuous loads and effectively absorbs shocks and temporary overloads. As the bearing has no seals, it is especially suitable for clean environments where optimal heat dissipation is required.
Maintenance:
This bearing requires regular lubrication to ensure a long service life and smooth operation. High-quality lubricants selected for the specific operating conditions help minimize wear. It is recommended to regularly check for noise, temperature and vibration to detect signs of wear early. If any impairment is detected, timely replacement is advisable to avoid damage to the equipment.
Sealing:
This bearing is open and has no seals, therefore it provides no protection against external contaminants such as dust or moisture. It is therefore ideal for use in clean and controlled environments to prevent the ingress of dirt particles and deposits.
Brand information:
FAG, a brand of the Schaeffler Group, is a world leader in the manufacture of rolling bearings and guidance solutions for the industrial and automotive sectors. With decades of experience, FAG stands for innovative technologies that guarantee the highest reliability, performance and durability.
Strengths:
• Carries radial and axial loads in both directions
• Open design facilitates assembly and maintenance
• Increased radial clearance (C3) enables high rotational speeds
• Low friction for optimal performance
Applications:
This deep groove ball bearing is ideally suited for applications in electric motors, industrial pumps, fans, machine tools, conveyor systems and agricultural machinery. It is particularly suitable for environments where efficient thermal management and high rotational speeds are required.
Features:
This single-row deep groove ball bearing is equipped with a steel sheet cage and features increased radial clearance (C3), which provides a larger separation between the balls and the raceways. This design reduces internal friction and enables high rotational speeds. It is capable of carrying high radial loads as well as moderate axial loads. The robust cage ensures high resistance to continuous loads and effectively absorbs shocks and temporary overloads. As the bearing has no seals, it is especially suitable for clean environments where optimal heat dissipation is required.
Maintenance:
This bearing requires regular lubrication to ensure a long service life and smooth operation. High-quality lubricants selected for the specific operating conditions help minimize wear. It is recommended to regularly check for noise, temperature and vibration to detect signs of wear early. If any impairment is detected, timely replacement is advisable to avoid damage to the equipment.
Sealing:
This bearing is open and has no seals, therefore it provides no protection against external contaminants such as dust or moisture. It is therefore ideal for use in clean and controlled environments to prevent the ingress of dirt particles and deposits.
Brand information:
FAG, a brand of the Schaeffler Group, is a world leader in the manufacture of rolling bearings and guidance solutions for the industrial and automotive sectors. With decades of experience, FAG stands for innovative technologies that guarantee the highest reliability, performance and durability.
Strengths:
• Carries radial and axial loads in both directions
• Open design facilitates assembly and maintenance
• Increased radial clearance (C3) enables high rotational speeds
• Low friction for optimal performance
Applications:
This deep groove ball bearing is ideally suited for applications in electric motors, industrial pumps, fans, machine tools, conveyor systems and agricultural machinery. It is particularly suitable for environments where efficient thermal management and high rotational speeds are required.
Technical specifications
Attributes
| Logistic Weight | 8700 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 225 mm |
| Width | 49 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63 |
| Reference speed | 4450 rpm |
| Limit speed | 4050 rpm |
| Basic static load, radial - C0r | 150000 N |
| Basic dynamic load, radial - Cr | 188000 N |
Show UNSPSC/ECL@SS
£ 327.53 excl. VAT
/ Each
£ 393.04 incl. VAT
- Delivery usually within ( 7 ) days
