6310
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Packaged dimensions (D x W x H) | 115,2652x115,2652x31,0896 mm |
---|---|
Package weight | 1070 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Bearing Clearance | c3 |
Usually arrives within 14 working days