Deep groove ball bearing NTN 6310LLUCM/5K, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
NTN:6310LLUCM/5K
Rubix:205A0395
Manufacturer :6310LLUCM/5K
EAN:4547359005622



Documents
Product details : NTN 6310LLUCM/5K DEEP GROOVE BALL BEARING
The single row deep-groove ball bearing is the most popular bearing. It is available in a wide range of sizes with several possible options: sealing with shields or seals, presence of a retaining ring, varied clearances, several cage types, etc.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cm |
| Series | 6300 |
| Cage | steel |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 68500 N |
| Weight | 1.07 kg |
Show UNSPSC/ECL@SS
£ 23.83 excl. VAT
/ Each
£ 28.60 incl. VAT
- Delivery usually within ( 3 ) days
