Deep groove ball bearing Timken 6312 NR, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
6312
See technical informationReferences
Timken:6312 NR
Rubix:133A2718
EAN:0087796297425






Product details : TIMKEN 6312-NR BALL BEARING WITH SINGLE SHIELD & SNAP RING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6312 |
| Basic static load, radial - C0r | 51800 N |
| Basic dynamic load, radial - Cr | 81800 N |
Show UNSPSC/ECL@SS
£ 76.88 excl. VAT
/ Each
£ 92.26 incl. VAT
- Usually arrives within 14 working days
