Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
RHP BEARING INSERT 1726205-2RS
Deep groove ball bearing RHP 1726205-2RS, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing RHP
References
rhp:
1726205-2RS
rubix:
158A3819
manufacturer :
1726205-2RS RRS AR3P5
ean:
00747023044610
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1726205-2RS
Technical specifications
Attributes
Logistic Weight
120
g
Inner diameter
25
mm
Outer diameter
52
mm
Width
15
mm
Sealing
Two rubber seals
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.83
excl. VAT
/
Each
£
14.20
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing Timken 62208-2RS, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6215-Z-C3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing SNR 6212E, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6207-TB-P6-C3, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing Timken 6220-Z, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 6200-2RSH/VA947, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF W 6306-2RS1/W64, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6838, Outer diameter: 240 mm | Width: 24 mm | Inner diameter: 190 mm
Deep groove ball bearing SKF W 6208-2RS1, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6206-2Z/C4VT127, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 63009-2RS1, Outer diameter: 75 mm | Width: 23 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6204-2RSH/C3W64, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6008-TB, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing INA 61828-2RS-HLU, Outer diameter: 175 mm | Width: 18 mm | Inner diameter: 140 mm
Deep groove ball bearing FAG 6232-M-C3, Outer diameter: 290 mm | Width: 48 mm | Inner diameter: 160 mm