Deep groove ball bearing Timken 6315, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm

6315

See technical information

References

Timken:6315
Rubix:106A1262
Manufacturer :100417117
EAN:0087796295865
brand logo

Technical specifications

Inner diameter75 mm
Outer diameter160 mm
Width37 mm
See all Specifications

Product details : TIMKEN 6315 DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Technical specifications


Attributes
Packaged dimensions (D x W x H)163,576x163,576x41,402 mm
Package weight3024,6 g
Inner diameter75 mm
Outer diameter160 mm
Width37 mm
Sealingopen
Bearing Clearancecn
Series6315
Materialsteel
Basic static load, radial - C0r76500 N
Basic dynamic load, radial - Cr113000 N
£ 71.22 excl. VAT
/ Each
£ 85.46 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories