Deep groove ball bearing FAG 6214-Z, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Ball bearing
See technical informationReferences
FAG:6214-Z
Rubix:229A4165
Manufacturer :0191049950000
EAN:4012801203395

Product details : FAG 6214-Z RADIAL BALL BEARING 0191049950000
Designed to deliver reliable and long-lasting performance, this single-row deep groove ball bearing stands out for its robustness and efficiency.
Features:
This ball bearing stands out for its exceptional technical characteristics. Equipped with a single row of balls, it ensures uniform distribution of axial and radial loads, thereby guaranteeing optimal performance and a long service life. Its sheet steel cage provides increased robustness and durability. In addition, the metal shield effectively protects against external contaminants. Featuring standard clearance, it offers simplified installation and operation without the need for complex adjustments. Lubricated with high-quality grease, this bearing minimizes friction, allowing for high rotational speeds with reduced wear over time, while withstanding high temperatures.
Sealing:
This bearing is equipped with a metal shield, providing protection against external contaminants. It helps maintain internal lubrication and prevents the entry of harmful particles. This system reduces maintenance requirements and extends the bearing’s service life, even in harsh environments. Thanks to this protection, the bearing operates reliably and continuously, minimizing the risk of failure and service interruptions.
Brand Information
FAG bearings are manufactured with high precision, ensuring superior dimensional consistency and optimal performance in critical applications. The brand is recognized for its high-quality products and technical innovations, offering reliable and high-performance solutions for various industries worldwide.
Features:
This ball bearing stands out for its exceptional technical characteristics. Equipped with a single row of balls, it ensures uniform distribution of axial and radial loads, thereby guaranteeing optimal performance and a long service life. Its sheet steel cage provides increased robustness and durability. In addition, the metal shield effectively protects against external contaminants. Featuring standard clearance, it offers simplified installation and operation without the need for complex adjustments. Lubricated with high-quality grease, this bearing minimizes friction, allowing for high rotational speeds with reduced wear over time, while withstanding high temperatures.
Sealing:
This bearing is equipped with a metal shield, providing protection against external contaminants. It helps maintain internal lubrication and prevents the entry of harmful particles. This system reduces maintenance requirements and extends the bearing’s service life, even in harsh environments. Thanks to this protection, the bearing operates reliably and continuously, minimizing the risk of failure and service interruptions.
Brand Information
FAG bearings are manufactured with high precision, ensuring superior dimensional consistency and optimal performance in critical applications. The brand is recognized for its high-quality products and technical innovations, offering reliable and high-performance solutions for various industries worldwide.
Strengths
Optimal protection: The robust design and partial sealing with a metal deflector provide excellent protection against external elements.
Increased durability: Ability to withstand axial and radial loads evenly, reducing wear on adjacent components.
Reliability: FAG’s manufacturing quality ensures consistent performance even under intensive operating conditions.
Cost-effectiveness: Easy installation and low maintenance requirements make this product economical and practical for industrial companies.
Increased durability: Ability to withstand axial and radial loads evenly, reducing wear on adjacent components.
Reliability: FAG’s manufacturing quality ensures consistent performance even under intensive operating conditions.
Cost-effectiveness: Easy installation and low maintenance requirements make this product economical and practical for industrial companies.
Applications
Machine tools: used to ensure precise and reliable rotation.
Production and material handling equipment: suitable for heavy-load and high-speed rotation conditions.
This bearing offers a reliable and durable solution for industrial SMEs, reducing production downtime and maintenance costs thanks to its reliability and long service life.
Production and material handling equipment: suitable for heavy-load and high-speed rotation conditions.
This bearing offers a reliable and durable solution for industrial SMEs, reducing production downtime and maintenance costs thanks to its reliability and long service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x125x125 mm |
|---|---|
| Logistic Weight | 1110 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 62..-z |
| Material | steel |
| Reference speed | 6100 rpm |
| Limit speed | 8200 rpm |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 66000 N |
Show UNSPSC/ECL@SS
£ 39.81 excl. VAT
/ Each
£ 47.77 incl. VAT
- Usually arrives within 14 working days
