Deep groove ball bearing FAG 6218-2Z-C3, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing
See technical informationReferences
FAG:6218-2Z-C3
Rubix:158A8361
Manufacturer :0167215350030
EAN:4064328764286

Product details : FAG 6218-2Z-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, single row, shields, steel sheet metal cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x160x160 mm |
|---|---|
| Logistic Weight | 2216 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 30 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-2z |
| Material | steel |
| Reference speed | 5100 rpm |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 74000 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
£ 102.44 excl. VAT
/ Each
£ 122.93 incl. VAT
- Delivery usually within ( 7 ) days
