Deep groove ball bearing Timken 6315-C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
6315
See technical informationReferences
Timken:6315-C3
Rubix:106A1387
Manufacturer :100416972
EAN:0087796295858




Product details : TIMKEN 6315-C3 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 163,576x163,576x41,402 mm |
|---|---|
| Package weight | 3117,1 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6315 |
| Material | steel |
| Basic static load, radial - C0r | 76500 N |
| Basic dynamic load, radial - Cr | 113000 N |
Show UNSPSC/ECL@SS
£ 71.22 excl. VAT
/ Each
£ 85.46 incl. VAT
- Delivery usually within ( 7 ) days
