SNR - Deep Groove Ball Bearing - 6215
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 130x130x25 mm |
---|---|
Logistic Weight | 1116 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 6200 |
Cage | steel |
Reference speed | 5900 rpm |
Limit speed | 8100 rpm |
Basic static load, radial - C0r | 48300 N |
Basic dynamic load, radial - Cr | 66900 N |
Weight | 0.366 kg |
Delivery usually within ( 6 ) days