6316
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Packaged dimensions (D x W x H) | 172,974x172,974x45,974 mm |
---|---|
Package weight | 3727,2 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6316 |
Material | Steel |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 123000 N |
Usually arrives within 14 working days