Deep groove ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 60..-C-2HRS |
Material | Steel |
Limit speed | 28500 rpm |
Basic static load, radial - C0r | 1970 N |
Basic dynamic load, radial - Cr | 5300 N |
In stock: Next day delivery