Deep groove ball bearing SNR 6308EE, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm

SNR - Deep Groove Ball Bearing - 6308.EE

See technical information

References

SNR:6308EE
Rubix:205A0316
Manufacturer :6308EE
EAN:3413520147822
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : SNR 6308EE DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6300
Cagesteel
Limit speed5500 rpm
Basic static load, radial - C0r24000 N
Basic dynamic load, radial - Cr40300 N
Weight0.612 kg
£ 27.35 excl. VAT
/ Each
£ 32.82 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories