Deep groove ball bearing Timken 6318, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
6318
See technical informationReferences
Timken:6318
Rubix:396A1446
Manufacturer :190014095
EAN:0087796302129

Product details : TIMKEN 6318 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 193,802x193,802x47,752 mm |
|---|---|
| Package weight | 4804,9 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6318 |
| Material | steel |
| Basic static load, radial - C0r | 107200 N |
| Basic dynamic load, radial - Cr | 142600 N |
Show UNSPSC/ECL@SS
£ 102.74 excl. VAT
/ Each
£ 123.29 incl. VAT
- Usually arrives within 14 working days





