Deep groove ball bearing NTN 6209ZZC4/5K, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
NTN:6209ZZC4/5K
Rubix:204A9704
EAN:4547359365375



Documents
Product details : NTN 6209ZZC4/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides.The single row deep-groove ball bearing is the most popular bearing. It is available in a wide range of sizes with several possible options: sealing with shields or seals, presence of a retaining ring, varied clearances, several cage types, etc.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 398 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 6200 |
| Material | steel (cage) |
| Cage | steel |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 36000 N |
| Weight | 0.082 kg |
Show UNSPSC/ECL@SS
£ 20.13 excl. VAT
/ Each
£ 24.16 incl. VAT
- Delivery usually within ( 3 ) days
