Deep groove ball bearing FAG 6304-C-2HRS-C3>V, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Ball bearing
See technical informationSee documentsReferences
FAG:6304-C-2HRS-C3>V
Rubix:244A3899
Manufacturer :0949836400030
EAN:4054372589058

Documents
Product details : FAG 6304-C-2HRS-C3V 0949836400030 DEEP GROOVE BALL BEARING
The ingenious design of deep-groove ball bearings minimizes friction, making them ideal for high-speed applications. They also support radial and axial loads in both directions, delivering reliable performance under a variety of conditions.
Features:
This single-row C-generation bearing stands out for its ingenious design, which incorporates metal deflectors and a sheet steel cage. Built with cutting-edge technology, the C-generation offers optimized energy efficiency, quiet operation, and significantly reduced vibration.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its metal shields, which effectively protect the internal components from contaminants. However, it is recommended to perform regular inspections to ensure that the shields are in good condition and securely in place. Periodic lubrication checks are also essential to ensure proper bearing operation and prevent premature wear.
Sealing:
The metal shields integrated into this rigid ball bearing play a crucial role in protecting against contaminants. They provide a protective barrier against medium-sized contaminants such as debris or splashes.
Features:
This single-row C-generation bearing stands out for its ingenious design, which incorporates metal deflectors and a sheet steel cage. Built with cutting-edge technology, the C-generation offers optimized energy efficiency, quiet operation, and significantly reduced vibration.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its metal shields, which effectively protect the internal components from contaminants. However, it is recommended to perform regular inspections to ensure that the shields are in good condition and securely in place. Periodic lubrication checks are also essential to ensure proper bearing operation and prevent premature wear.
Sealing:
The metal shields integrated into this rigid ball bearing play a crucial role in protecting against contaminants. They provide a protective barrier against medium-sized contaminants such as debris or splashes.
Strengths
These FAG ball bearings are known for their reliability and durability. The design with metal flanges effectively protects the bearing’s internal components from external contaminants, reducing the risk of failure and extending the product’s service life. The sheet steel cage provides good resistance to vibrations and shocks, making it an ideal choice for demanding industrial environments.
Applications
• Machine tools
• Conveyors and material handling systems
• Agricultural and food processing equipment
• Textile and printing machinery
• Conveyors and material handling systems
• Agricultural and food processing equipment
• Textile and printing machinery
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 63..-c-2hrs |
| Material | steel sheet metal (cage) |
| Cage | steel |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 18500 N |
| Weight | 0.147 kg |
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
- In stock: Next day delivery
