DEWALT DT70759-QZ 63 PIECE MIXED DRILL SET
63PC DRILL DRIVE SET WITH EXTREME MASONRY & EXTREME METAL DRILL BITS
See technical informationReferences
Dewalt:DT70759-QZ
Rubix:228A5629
EAN:5054905247119
Product details : DEWALT DT70759-QZ 63 PIECE MIXED DRILL SET
- Medium Tough Case
- System Set
- Connectable Case allows multiple sets to be stacked and locked together.
- TSTAK compatible to hold all your accessory sets in one place.
- Compatible with the TSTAK system via the Large Tough Case.
- Extreme Masonry drill bits have a hardened steel body and core reinforcement for maximum strength combined with high drilling speeds in concrete and masonry.
- Anti-slip shank - 3 milled clamping surfaces prevent rotation of the drill bit in the chuck.
- Masonry drill bits are typically used for drilling anchor, plastic plug, fixing and pipework clearance holes.
- Extreme metal drill bits are made from high speed steel for wear resistance and longer life.
- Extreme metal drill bits have a strong central core and a tapered web to reduce breakage.
- Extreme metal drill bits are designed with a No-Walk Tip for a quick and easy start even on curved surfaces.
- Extreme metal drill bits have a No-Slip Shank - 3 flat sides eliminates slipping in the chuck (diameters 5mm and above).
- Extreme metal drill bits have recessed cutting wings for cleaner, more accurate, burr-free holes.
- Extreme metal drill bits have a Gold Ferrous Oxide Coating to prevent overheating for longer bit life.
Technical specifications
Attributes
| Type | drill drive set |
|---|
Show UNSPSC/ECL@SS
£ 77.35 excl. VAT
/ Each
£ 92.82 incl. VAT
- Delivery usually within ( 7 ) days
