Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
MILWAUKEE 4932430001 SDS+ CHISEL SET 3PCS
MILWAUKEE 4932430001 SDS+ CHISEL SET 3PCS
Chisel Set
References
milwaukee:
4932430001
rubix:
395A6384
ean:
4002395376629
Technical specifications
Type
Chisel Set
Technical sheet / Technical file
Product details
Technical specifications
Product details : MILWAUKEE 4932430001 SDS+ CHISEL SET 3PCS
Technical specifications
Attributes
Type
Chisel Set
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.50
excl. VAT
/
Each
£
36.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 40G 2608605450 PACK OF 10
MILWAUKEE 4932464960 M18 FUEL OUTDOOR POWER HEAD EXTENSION ATTACHMENT
DEWALT DT20702-QZ MULTI-CUTTER DT20702 SAW BLADE 44MM
BOSCH X103TI DRILL & SCREWDRIVERS 103 PIECE SET 2607019331
MAKITA SC05340250 OVAL HOLE PUNCH 9X18
MAKITA SC00000203 ROUND HOLE DIE SB6
MAKITA SC05340160 ROUND HOLE PUNCH 20
DUST GUARD 2605510224
DEWALT DUST CONNECTION SYST DWV9220-XJ
BOSCH 2608572149 13MM KEYLESS CHUCK
52 X 45 HCS FLEXIBLE SCRAPER BLADE
DEWALT TRI STAR BLADE DT20653-QZ
ROEBUCK 652531 PICK FOR DRILLING HAMMER 18MM
BOSCH BLADE 2608635243
BOSCH CHUCK 1/4 DRIVE 10MM CAPACITY MP2608572075