References
Bosch:2608572075
Rubix:4531916
EAN:3165140085441



Product details : BOSCH CHUCK 1/4 DRIVE 10MM CAPACITY MP2608572075
The keyless drill chuck offers convenient keyless handling for maximum user comfort. It allows simple and fast clamping with both hands without a key to securely fasten cylindrical or hex-shank drills. Two-sleeve keyless chucks are available with various mounts (1/2" - 20, 3/8"- 24, 5/8" -16, 1/4"-external hex shank, B16 and SDS plus) and are compatible with most common drills without spindle lock. Information on impact resistance or suitability for counterclockwise rotation can be found in the technical data. Clamping range mm: 1.0–10.0, Mount range: 1/4"-external hex shank, Illustration no.: 2
Keyless drill chuck up to 10 mm, 1 to 10 mm, 1/4" to 6k
Technical specifications
Attributes
| Logistic Weight | 206 g |
|---|---|
| Packaged dimensions (D x W x H) | 106x44x43 mm |
| Package weight | 206 g |
| Type | automatic chuck |
Show UNSPSC/ECL@SS
£ 44.25 excl. VAT
/ Each
£ 53.10 incl. VAT
- Usually arrives within 14 working days
