Deep groove ball bearing Timken 6405/C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 25 mm
6405
See technical informationReferences
Timken:6405/C3
Rubix:100A3253
EAN:0053893725765






Product details : TIMKEN 6405-C3 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6405 |
| Basic static load, radial - C0r | 18800 N |
| Basic dynamic load, radial - Cr | 36100 N |
Show UNSPSC/ECL@SS
£ 32.77 excl. VAT
/ Each
£ 39.32 incl. VAT
- Delivery usually within ( 7 ) days
