Deep groove ball bearing SNR 6204ZZC4, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6204ZZC4
Rubix:204A9498
EAN:3413520633448



Documents
Product details : SNR 6204ZZC4 DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x21x60 mm |
|---|---|
| Logistic Weight | 108 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 16000 rpm |
| Limit speed | 20000 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12600 N |
| Weight | 1.73 kg |
Show UNSPSC/ECL@SS
£ 5.17 excl. VAT
/ Each
£ 6.20 incl. VAT
- Delivery usually within ( 3 ) days
