6410
Inner diameter | 50 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 6400 |
Basic static load, radial - C0r | 49400 N |
Basic dynamic load, radial - Cr | 83100 N |
Usually arrives within 14 working days