Deep Groove Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 85 mm |
Width | 10 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 85 mm |
Width | 10 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 61800 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 6700 rpm |
Precision | P0 |
Basic static load, radial - C0r | 10500 N |
Basic dynamic load, radial - Cr | 10800 N |
Weight | 0.13 kg |
Usually arrives within 14 working days