Deep groove ball bearing
Inner diameter | 320 mm |
---|---|
Outer diameter | 400 mm |
Width | 38 mm |
Logistic Weight | 11100 g |
---|---|
Inner diameter | 320 mm |
Outer diameter | 400 mm |
Width | 38 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 618..-m |
Cage | brass |
Reference speed | 1710 rpm |
Limit speed | 2750 rpm |
Basic static load, radial - C0r | 213000 N |
Basic dynamic load, radial - Cr | 154000 N |
Usually arrives within 14 working days