SPARTEX 854825 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 4

7-wire 7-strand steel cable

See technical informationSee documents

References

Spartex:854825
Rubix:217A4760
EAN:3660338103742
WIRE ROPE, steel, 7 strands of 7 wires Cable diameter mm 4

Technical specifications

Cable diameter4 mm
Length25 m
Breaking strength1036 kg
See all Specifications

Documents

Product details : SPARTEX 854825 WIRE ROPE STEEL 7 STRANDS OF 7 WIRES CABLE DIA MM 4


Preformed regular lay right-hand cable.
Ungreased galvanized steel.
Metal core.
Resistance class 1770 N/mm².
Operating temperature from -20°C to +100°C
Filmed crown packaging ISO Standard 2408

Technical specifications


Attributes
Cable diameter4 mm
Length25 m
Breaking strength1036 kg
Weight1.55 kg
£ 23.64 excl. VAT
/ Each
£ 28.37 incl. VAT
  • Usually arrives within 14 working days

Cable diameter

Length

Breaking strength