GUARDMASTR SAFETY SWITCH 440K-H04038

Safety switch Guardmaster

See technical informationSee documents
References
Guardmaster:440K-H04038
Rubix:129A2998
brand logo
Documents

Product details : GUARDMASTR SAFETY SWITCH 440K-H04038


Hazardous Location Product Required? Yes
Ratings
Zone 1
Zone 2
Zone 21
Zone 22
Certifications ATEX
440 Ex Range The 440 Ex Range family of safety switches are specifically designed for potentially explosive atmospheres. They incorporate housing construction and sealed flameproof contact blocks that conform to:
Product Family EX Centurion (Right Hand Version) Manually operated time delay bolt safety Interlock switch
Model Type Manually Operated Time Delay, bolt
Contacts (Safety/Auxiliary) 2 Normally Closed
Connection 2 Meter Cable (6.5 ft)

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 470.62 excl. VAT
/ Each
£ 564.74 incl. VAT
  • Usually arrives within 14 working days