References
Bahco:SB7409TORX-R-T50
Rubix:401A5682
EAN:7314150241576





Technical specifications
| Square drive adapter | 3/8 vierkantaansluiting '' |
|---|---|
| Length | 50.5 mm |
| Imprint | drilled torx profile |
Product details : BAHCO SB7409TORX-R-T50 SOCKET DRIVER 3/8 TAMPER-RES.
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Socket Drivers for TORX® Tamper-Resistant Head Screw
Technical specifications
Attributes
| Square drive adapter | 3/8 vierkantaansluiting '' |
|---|---|
| Length | 50.5 mm |
| Imprint | drilled torx profile |
| Imprint size | tr50 |
| Model | sb7409torx-r-t50 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 17.35 excl. VAT
/ Each
£ 20.82 incl. VAT
- Delivery usually within ( 14 ) days