Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE M10 MULTI-SPLINE 1/2 INCH DRIVE SOCKET 54X 03060010
STAHLWILLE M10 MULTI-SPLINE 1/2 INCH DRIVE SOCKET 54X 03060010
Screwdriver Socket
References
stahlwille:
03060010
rubix:
80043675
ean:
4018754006434
Technical specifications
Square drive adapter
1/2
''
Length
60
mm
Imprint size
M10
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE M10 MULTI-SPLINE 1/2 INCH DRIVE SOCKET 54X 03060010
Strengths
•For trisquare socket head screws (XZN®)
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
60
mm
Imprint size
M10
Model
54X
Imprint
XZN
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.49
excl. VAT
/
Each
£
19.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SXM.27 SXM TORX BIT SOCKET 1/2 INCH DRIVE T27
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E24
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 12MM
STAHLWILLE 03100070 1/2 DR X T70 INT.TORX DRIVER SOCKET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T15 1/4 INCH
FACOM 6MM L IN HEX 1/2 DRIVE SOCKET SHP.6LA
STAHLWILLE 02450010 3/8 INCH DRIVE X 5/32 IN HEX SOCKET
GEDORE IN 21 27 HEX ADAPTOR 27MM X 1 SQ DRIVE
WERA 060423 869/4M MAG NUTSETTER 8MM/50MM
STAHLWILLE 03090008 1/2DR X M8 SPLINE DRIVER SCKT
STAHLWILLE 01351020 1/4 INCH DRIVE X T20 TORX SOCKET TAMPER
STAHLWILLE 03450014 1/2 INCH DRIVE X 7/32 INHEX SOCKET
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 2
STAHLWILLE 05100060 3/4 INCH DRIVE X T60 INT.TORX SOCKET
GEDORE IS 30 8X1,2 SQ.DRIVE SOCKET 8MM X 1.2 S-DRIVER BIT IS30