Socket wrench-screwdriver hex - IN 30
Square drive adapter | 3/8 '' |
---|---|
Length | 49 mm |
Imprint size | 8 mm |
Logistic Weight | 53 g |
---|---|
Square drive adapter | 3/8 '' |
Length | 49 mm |
Imprint size | 8 mm |
Model | in 30 8 |
Imprint | hex / allen |
Finishing | chromed |
Usually arrives within 14 working days