83H - Long male metric Allen keys
Imprint | Hex / Allen |
---|---|
Imprint size | 5 |
Length | 115 mm |
Logistic Weight | 30 g |
---|---|
Packaged dimensions (D x W x H) | 125x35x10 mm |
Package weight | 26 g |
Imprint | Hex / Allen |
Imprint size | 5 |
Length | 115 mm |
Finishing | Phosphate |
Usually arrives within 14 working days